Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 15/64

  • Mfr # SFT2812GX

  • Zoro # G3093986


product price: $9.85
/ea

Key Features

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Drill Size
15/64 in
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2812GX
Zoro #
G3093986
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
15/64 in
Outside Dia.
7/16 in
Size- Decimal
15/64" (0.2344)
Head Thickness
1/4"
Head Dia.
5/8 in
Overall Length
3/4 in
Inside Dia.
15/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#26 - 0.1470

Details

Decimal Equivalent
0.2344
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.