Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 15/64

  • Mfr # SFT286GX

  • Zoro # G3082619


product price: $8.95
/ea

Key Features

Size- Decimal
15/64" (0.2344)
Overall Length
3/8 in
Drill Size
15/64 in
Inside Dia.
15/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286GX
Zoro #
G3082619
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
15/64" (0.2344)
Overall Length
3/8 in
Drill Size
15/64 in
Inside Dia.
15/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Outside Dia.
7/16 in
Size - Decimal
1-1/8 in - 1.1250
Drill Bit Dimension Type
Wire

Details

Decimal Equivalent
0.2344
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headed
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.