Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 15/64

  • Mfr # SFT288GX

  • Zoro # G3082156


product price: $8.95
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
15/64" (0.2344)
Inside Dia.
15/64 in
Material
52100 Thru Hardened
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT288GX
Zoro #
G3082156
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
15/64" (0.2344)
Inside Dia.
15/64 in
Outside Dia.
7/16 in
Head Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
15/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Overall Length
1/2 in
Size - Decimal
1-11/32 in - 1.3438
Drill Bit Dimension Type
Wire

Details

Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.2344
Material
52100 Thru Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.