Zoro Homepage

Drill Bushing, Type SF, Drill Size 17/32

  • Mfr # SF4834LR

  • Zoro # G6272226


product price: $15.19
/ea

Key Features

Hardness
Rc 62-64
Bushing Head Type
Headed
Inside Dia.
17/32 in
Measurement System
Fractional Inch
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4834LR
Zoro #
G6272226
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
17/32 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 3/64 in
Overall Length
2 1/8 in
Drill Size
17/32 in
Head Thickness
1/4"
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
17/32" (0.5312)
Size - Decimal
10.00mm - 0.3937

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.5312
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.