Zoro Homepage

Drill Bushing, Type SF, Drill Size 17/32

  • Mfr # SF4848LR

  • Zoro # G6272971


product price: $37.99
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
17/32" (0.5312)
Outside Dia.
3/4 in
Inside Dia.
17/32 in
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4848LR
Zoro #
G6272971
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
17/32" (0.5312)
Outside Dia.
3/4 in
Inside Dia.
17/32 in
Head Thickness
1/4"
Drill Size
17/32 in
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3 in
Size - Decimal
33/64 in - 0.5156

Details

Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.5312
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headed
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.