Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 17/32

  • Mfr # SFT4812LR

  • Zoro # G3062179


product price: $10.19
/ea

Key Features

Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Overall Length
3/4 in
Bushing Head Type
Headed
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4812LR
Zoro #
G3062179
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Size- Decimal
17/32" (0.5312)
Drill Size
17/32 in
Outside Dia.
3/4 in
Head Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Inside Dia.
17/32 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
5/8 in - 0.6250

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Decimal Equivalent
0.5312
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.