Zoro Homepage

Drill Bushing, Type SF, Drill Size 17/32

  • Mfr # SFT488LR

  • Zoro # G3055949


product price: $7.89
/ea

Key Features

Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Size- Decimal
17/32" (0.5312)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT488LR
Zoro #
G3055949
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
17/32" (0.5312)
Head Dia.
1 in
Inside Dia.
17/32 in
Overall Length
1/2 in
Outside Dia.
3/4 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
17/32 in
Size - Decimal
9/32 in - 0.2812

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.5312
Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.