Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 17/64

  • Mfr # SF3212HN

  • Zoro # G3059896


product price: $8.89
/ea

Key Features

Drill Size
17/64 in
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Size- Decimal
17/64" (0.2656)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3212HN
Zoro #
G3059896
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
17/64 in
Size- Decimal
17/64" (0.2656)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Head Thickness
1/4"
Outside Dia.
1/2 in
Inside Dia.
17/64 in
Overall Length
3/4 in
Size - Decimal
17/64" - 0.2656

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.2656
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.