Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 17/64

  • Mfr # SFT285HN

  • Zoro # G1833548


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Overall Length
5/16 in
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT285HN
Zoro #
G1833548
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
17/64" (0.2656)
Drill Size
17/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
17/64 in
Head Thickness
1/4"
Outside Dia.
7/16 in
Head Dia.
5/8 in
Size - Decimal
1-1/8 in - 1.1250

Details

Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.2656
Finish
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Split

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.