Zoro Homepage

Drill Bushing, Type SF, Drill Size 17/64

  • Mfr # SFT286HN

  • Zoro # G1833505


product price: $8.15
/ea

Key Features

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT286HN
Zoro #
G1833505
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/8 in
Size- Decimal
17/64" (0.2656)
Head Thickness
1/4"
Overall Length
3/8 in
Inside Dia.
17/64 in
Drill Size
17/64 in
Size - Decimal
1-11/16 in - 1.6875
Drill Bit Dimension Type
Wire

Details

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.2656
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Split

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.