Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 17/64

  • Mfr # SFT288HN

  • Zoro # G3082031


product price: $8.95
/ea

Key Features

Inside Dia.
17/64 in
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Drill Size
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT288HN
Zoro #
G3082031
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
17/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
17/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Head Dia.
5/8 in
Size- Decimal
17/64" (0.2656)
Outside Dia.
7/16 in
Overall Length
1/2 in
Size - Decimal
1-11/64 in - 1.1719
Drill Bit Dimension Type
Wire

Details

Hardness
Rc 62-64
Decimal Equivalent
0.2656
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.