Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1/8 In

  • Mfr # SF205DV

  • Zoro # G1834126


product price: $10.19
/ea

Key Features

Bushing Head Type
Headed
Head Dia.
35/64 in
Head Material
High Speed Steel
Overall Length
5/16 in
Size- Decimal
1/8" (0.1250)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF205DV
Zoro #
G1834126
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
35/64 in
Overall Length
5/16 in
Size- Decimal
1/8" (0.1250)
Inside Dia.
1/8 in
Outside Dia.
5/16 in
Drill Size
1/8 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#42 - 0.0935

Details

Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.1250
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.