Drill Bushing, Type SF, Drill Size 1/8 In
Mfr # SFT1610DV
Zoro # G1986601
product price: $12.65
/eaKey Features
Outside Dia.
1/4 in
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
1/8 in
Size- Decimal
1/8" (0.1250)
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT1610DV
Zoro #
G1986601
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/4 in
Inside Dia.
1/8 in
Size- Decimal
1/8" (0.1250)
Overall Length
5/8 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Drill Size
1/8 in
Size - Decimal
5.50mm - 0.2165
Drill Bit Dimension Type
Fractional
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.