Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 1/8 In

  • Mfr # SFT165DV

  • Zoro # G3064315


product price: $10.39
/ea

Key Features

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT165DV
Zoro #
G3064315
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
5/16 in
Head Thickness
1/4"
Inside Dia.
1/8 in
Size- Decimal
1/8" (0.1250)
Outside Dia.
1/4 in
Drill Size
1/8 in
Size - Decimal
1/8" - 0.1250
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Decimal Equivalent
0.1250
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.