Zoro Homepage

Drill Bushing, Type SF, Drill Size 19/32

  • Mfr # SF6434MC

  • Zoro # G6273084


product price: $16.99
/ea

Key Features

Head Thickness
3/8"
Head Material
High Speed Steel
Inside Dia.
19/32 in
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6434MC
Zoro #
G6273084
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Inside Dia.
19/32 in
Drill Size
19/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1 27/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1 in
Overall Length
2 1/8 in
Size- Decimal
19/32" (0.5938)
Size - Decimal
6.00mm - 0.2362

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.