Zoro Homepage

Drill Bushing, Type SF, Drill Size 19/32

  • Mfr # SF6448MC

  • Zoro # G6273495


product price: $39.15
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1 in
Bushing Head Type
Headed
Overall Length
3 in
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6448MC
Zoro #
G6273495
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1 in
Overall Length
3 in
Inside Dia.
19/32 in
Size- Decimal
19/32" (0.5938)
Drill Size
19/32 in
Head Thickness
3/8"
Head Dia.
1 27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
19/32" - 0.5938

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.