Drill Bushing, Type SF, Drill Size 19/32
Mfr # SF648MC
Zoro # G3060611
product price: $10.49
/eaKey Features
Head Material
High Speed Steel
Drill Size
19/32 in
Head Dia.
1 27/64 in
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF648MC
Zoro #
G3060611
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
19/32 in
Head Dia.
1 27/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Size- Decimal
19/32" (0.5938)
Inside Dia.
19/32 in
Outside Dia.
1 in
Size - Decimal
19/32" - 0.5938
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.