Zoro Homepage

Drill Bushing, Type SF, Drill Size 19/32

  • Mfr # SFT5624MC

  • Zoro # G9734514


product price: $12.99
/ea

Key Features

Material - Machining
High Speed Steel
Overall Length
1 1/2 in
Drill Size
19/32 in
Head Material
High Speed Steel
Head Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT5624MC
Zoro #
G9734514
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Drill Size
19/32 in
Head Dia.
1 1/4 in
Inside Dia.
19/32 in
Head Thickness
3/8"
Outside Dia.
7/8 in
Size- Decimal
19/32" (0.5938)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
9/64 in - 0.1406

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.