Zoro Homepage

Drill Bushing, Type SF, Drill Size 19/64

  • Mfr # SF325IF

  • Zoro # G3085251


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Head Thickness
1/4"
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
19/64" (0.2969)
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF325IF
Zoro #
G3085251
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Size- Decimal
19/64" (0.2969)
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
51/64 in
Drill Size
19/64 in
Outside Dia.
1/2 in
Inside Dia.
19/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
1/32 in - 0.0312

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2969
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.