Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 19/64

  • Mfr # SF4812IF

  • Zoro # G3048538


product price: $8.59
/ea

Key Features

Head Dia.
1 3/64 in
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4812IF
Zoro #
G3048538
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 3/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
19/64 in
Overall Length
3/4 in
Inside Dia.
19/64 in
Head Thickness
1/4"
Outside Dia.
3/4 in
Size- Decimal
19/64" (0.2969)
Size - Decimal
W - 0.3860

Details

Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.2969
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.