Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 19/64

  • Mfr # SF4822IF

  • Zoro # G9742713


product price: $11.49
/ea

Key Features

Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drill Size
19/64 in
Head Dia.
1 3/64 in
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4822IF
Zoro #
G9742713
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
19/64 in
Head Dia.
1 3/64 in
Head Thickness
1/4"
Inside Dia.
19/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
19/64" (0.2969)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Overall Length
1 3/8 in
Size - Decimal
#6 - 0.2040

Details

Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Decimal Equivalent
0.2969
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.