Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 19/64

  • Mfr # SF4834IF

  • Zoro # G6271754


product price: $15.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Head Dia.
1 3/64 in
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF4834IF
Zoro #
G6271754
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 3/64 in
Outside Dia.
3/4 in
Drill Size
19/64 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
19/64" (0.2969)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
19/64 in
Overall Length
2 1/8 in
Size - Decimal
1/4 in - 0.2500

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.2969
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.