Drill Bushing, Type SF, Drill Size 19/64
Mfr # SFT3610IF
Zoro # G3081970
product price: $8.69
/eaKey Features
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT3610IF
Zoro #
G3081970
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
19/64" (0.2969)
Head Thickness
1/4"
Overall Length
5/8 in
Head Dia.
7/8 in
Drill Size
19/64 in
Outside Dia.
9/16 in
Inside Dia.
19/64 in
Size - Decimal
1-11/64 in - 1.1719
Drill Bit Dimension Type
Wire
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.