Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 19/64

  • Mfr # SFT3616IF

  • Zoro # G1833417


product price: $10.25
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Drill Size
19/64 in
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT3616IF
Zoro #
G1833417
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Drill Size
19/64 in
Outside Dia.
9/16 in
Overall Length
1 in
Inside Dia.
19/64 in
Head Dia.
7/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
19/64" (0.2969)
Size - Decimal
1-13/32 in - 1.4062

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Decimal Equivalent
0.2969
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.