Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 21/32

  • Mfr # SF6422MM

  • Zoro # G9736517


product price: $11.79
/ea

Key Features

Head Thickness
3/8"
Outside Dia.
1 in
Rockwell Hardness
RC 62-64
Inside Dia.
21/32 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6422MM
Zoro #
G9736517
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Outside Dia.
1 in
Inside Dia.
21/32 in
Overall Length
1 3/8 in
Head Dia.
1 27/64 in
Drill Size
21/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
21/32" (0.6562)
Size - Decimal
57/64 in - 0.8906

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Decimal Equivalent
0.6562
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.