Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 21/32

  • Mfr # SF6428MM

  • Zoro # G9736325


product price: $14.19
/ea

Key Features

Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Dia.
1 27/64 in
Drill Size
21/32 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF6428MM
Zoro #
G9736325
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Drill Size
21/32 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 3/4 in
Outside Dia.
1 in
Size- Decimal
21/32" (0.6562)
Inside Dia.
21/32 in
Head Thickness
3/8"
Size - Decimal
59/64 in - 0.9219

Details

Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.6562
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.