Drill Bushing, Type SF, Drill Size 21/32
Mfr # SF6440MM
Zoro # G6273337
product price: $27.69
/eaKey Features
Head Material
High Speed Steel
Head Thickness
3/8"
Bushing Type
Slip Fixed Renewable Combination
Head Dia.
1 27/64 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF6440MM
Zoro #
G6273337
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/8"
Head Dia.
1 27/64 in
Inside Dia.
21/32 in
Overall Length
2 1/2 in
Outside Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
21/32" (0.6562)
Drill Size
21/32 in
Size - Decimal
21/32" - 0.6562
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.