Zoro Homepage

Drill Bushing, Type SF, Drill Size 21/32

  • Mfr # SFT568MM

  • Zoro # G3055328


product price: $10.25
/ea

Key Features

Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
21/32 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT568MM
Zoro #
G3055328
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
21/32 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
21/32 in
Size- Decimal
21/32" (0.6562)
Outside Dia.
7/8 in
Head Dia.
1 1/4 in
Overall Length
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
9/64 in - 0.1406

Details

Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.6562
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.