Zoro Homepage

Drill Bushing, Type SF, Drill Size 21/64

  • Mfr # SF4812IU

  • Zoro # G3048459


product price: $8.89
/ea

Key Features

Overall Length
3/4 in
Bushing Head Type
Headed
Head Dia.
1 3/64 in
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4812IU
Zoro #
G3048459
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Head Dia.
1 3/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
3/4 in
Inside Dia.
21/64 in
Drill Size
21/64 in
Head Thickness
1/4"
Size- Decimal
21/64" (0.3281)
Size - Decimal
W - 0.3860

Details

Bushing Head Type
Headed
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Decimal Equivalent
0.3281
Material
52100 Thru Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.