Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 21/64

  • Mfr # SFT3612IU

  • Zoro # G1833426


product price: $8.89
/ea

Key Features

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
7/8 in
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3612IU
Zoro #
G1833426
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Dia.
7/8 in
Outside Dia.
9/16 in
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
1/4"
Size- Decimal
21/64" (0.3281)
Drill Size
21/64 in
Inside Dia.
21/64 in
Size - Decimal
1-13/32 in - 1.4062

Details

Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.3281
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.