Drill Bushing, Type SF, Drill Size 21/64
Mfr # SFT368IU
Zoro # G3063621
product price: $8.19
/eaKey Features
Head Dia.
7/8 in
Overall Length
1/2 in
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT368IU
Zoro #
G3063621
UPC #
-
Country of Origin
Multiple
Dimensions
Head Dia.
7/8 in
Overall Length
1/2 in
Inside Dia.
21/64 in
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
21/64 in
Head Thickness
1/4"
Size- Decimal
21/64" (0.3281)
Size - Decimal
5/16 in - 0.3125
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.