Zoro Homepage

Drill Bushing, Type SF, Drill Size 23/32

  • Mfr # SF6422MX

  • Zoro # G9736474


product price: $12.55
/ea

Key Features

Head Dia.
1 27/64 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6422MX
Zoro #
G9736474
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Inside Dia.
23/32 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 3/8 in
Size- Decimal
23/32" (0.7188)
Drill Size
23/32 in
Head Thickness
3/8"
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
57/64 in - 0.8906

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.7188
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.