Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 23/32

  • Mfr # SF6440MX

  • Zoro # G6273373


product price: $27.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Dia.
1 27/64 in
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF6440MX
Zoro #
G6273373
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
23/32" (0.7188)
Overall Length
2 1/2 in
Drill Size
23/32 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
23/32 in
Outside Dia.
1 in
Size - Decimal
23/32" - 0.7188

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Decimal Equivalent
0.7188
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.