Zoro Homepage

Drill Bushing, Type SF, Drill Size 23/32

  • Mfr # SF8822MX

  • Zoro # G6274055


product price: $18.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
23/32 in
Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8822MX
Zoro #
G6274055
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
23/32 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/8 in
Size- Decimal
23/32" (0.7188)
Outside Dia.
1 3/8 in
Head Dia.
1 51/64 in
Drill Size
23/32 in
Size - Decimal
10.50mm - 0.4134

Details

Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.7188
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.