Drill Bushing, Type SF, Drill Size 23/32
Mfr # SF8840MX
Zoro # G6279043
product price: $32.79
/eaKey Features
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Heat Treatment
Through Hardened
Head Thickness
3/8"
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF8840MX
Zoro #
G6279043
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Drill Size
23/32 in
Size- Decimal
23/32" (0.7188)
Overall Length
2 1/2 in
Inside Dia.
23/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Size - Decimal
1-1/16 in - 1.0625
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.