Zoro Homepage

Drill Bushing, Type SF, Drill Size 23/32

  • Mfr # SFT6420MX

  • Zoro # G9734444


product price: $11.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Size
23/32 in
Overall Length
1 1/4 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT6420MX
Zoro #
G9734444
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
23/32 in
Overall Length
1 1/4 in
Outside Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
23/32" (0.7188)
Head Dia.
1 5/8 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
23/32 in
Size - Decimal
A - 0.2340

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Decimal Equivalent
0.7188
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.