Zoro Homepage

Drill Bushing, Type SF, Drill Size 23/32

  • Mfr # SFT648MX

  • Zoro # G3054996


product price: $11.19
/ea

Key Features

Measurement System
Fractional Inch
Finish
High Speed Steel
Head Dia.
1 5/8 in
Hardness
Rc 62-64
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT648MX
Zoro #
G3054996
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 5/8 in
Overall Length
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
23/32 in
Size- Decimal
23/32" (0.7188)
Inside Dia.
23/32 in
Size - Decimal
A - 0.2340

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.