Zoro Homepage

Drill Bushing, Type SF, Drill Size 2.35mm

  • Mfr # SFT1212CS

  • Zoro # G9740857


product price: $14.89
/ea

Key Features

Head Material
High Speed Steel
Inside Dia.
2.35 mm
Head Thickness
3/16"
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1212CS
Zoro #
G9740857
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.35 mm
Head Thickness
3/16"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
3/4 in
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Drill Size
2.35 mm
Size - Decimal
1-1/32 in - 1.0039

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.