Zoro Homepage

Drill Bushing, Type SF, Drill Size 2.35mm

  • Mfr # SFT126CS

  • Zoro # G1986945


product price: $12.85
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Drill Size
2.35 mm
Head Dia.
5/16 in
Head Material
High Speed Steel
Inside Dia.
2.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT126CS
Zoro #
G1986945
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
2.35 mm
Head Dia.
5/16 in
Inside Dia.
2.35 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Thickness
3/16"
Overall Length
3/8 in
Drill Bit Dimension Type
Fractional
Size - Decimal
5.00mm - 0.1969

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.