Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 23/64

  • Mfr # SF4812JJ

  • Zoro # G3048221


product price: $8.59
/ea

Key Features

Drill Size
23/64 in
Inside Dia.
23/64 in
Head Dia.
1 3/64 in
Size- Decimal
23/64" (0.3594)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4812JJ
Zoro #
G3048221
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
23/64 in
Inside Dia.
23/64 in
Head Dia.
1 3/64 in
Size- Decimal
23/64" (0.3594)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Head Thickness
1/4"
Outside Dia.
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
X - 0.3970

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.3594
Bushing Head Type
Headed
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.