Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 2.3mm

  • Mfr # SFT124CR

  • Zoro # G1988747


product price: $12.15
/ea

Key Features

Head Material
High Speed Steel
Head Thickness
3/16"
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
2.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT124CR
Zoro #
G1988747
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/16"
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
2.30 mm
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
2.30 mm
Head Dia.
5/16 in
Drill Bit Dimension Type
Fractional
Size - Decimal
1-1/32 in - 1.0039

Details

Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Metric
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.0906
Head Type
Yes
Bushing Code
SFM
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.