Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size 2.3mm
- Mfr # SFT126CR
- Zoro # G1986951
product price:Â
$
12.85
/ea
Key Features
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Thickness
3/16"
Rockwell Hardness
RC 62-64
Head Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFT126CR
- Zoro #
- G1986951
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Bushing Type
- Slip Fixed Renewable Combination
- Item
- Slip-Fixed/Renewable Drill Bushing (SF)
- Measurement System
- Metric
- Drill Bushing Wall Type
- Thin Wall
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Type
- Yes
- Decimal Equivalent
- 0.0925
- Heat Treatment
- Through Hardened
- Bushing Code
- SFM
Dimensions
- Head Thickness
- 3/16"
- Head Dia.
- 5/16 in
- Outside Dia.
- 3/16 in
- Drill Size
- 2.30 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- -0.0005 in /-0.0007 in
- Overall Length
- 3/8 in
- Inside Dia.
- 2.30 mm
- Size - Decimal
- 5.00mm - 0.1969
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.