Zoro Homepage

Drill Bushing, Type SF, Drill Size 2.4mm

  • Mfr # SFT1210CV

  • Zoro # G9740997


product price: $13.95
/ea

Key Features

Head Material
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210CV
Zoro #
G9740997
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
5/16 in
Overall Length
5/8 in
Head Thickness
3/16"
Drill Size
2.40 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
2.40 mm
Size - Decimal
11/32 in - 0.3438

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.