Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 25/32

  • Mfr # SF8812NH

  • Zoro # G6273662


product price: $15.99
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Drill Size
25/32 in
Heat Treatment
Through Hardened
Head Thickness
3/8"
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8812NH
Zoro #
G6273662
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
25/32 in
Head Thickness
3/8"
Outside Dia.
1 3/8 in
Size- Decimal
25/32" (0.7812)
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Inside Dia.
25/32 in
Head Dia.
1 51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#67 - 0.0320

Details

Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.7812
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.