Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 25/32

  • Mfr # SFT7212NH

  • Zoro # G6267055


product price: $14.89
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Inside Dia.
25/32 in
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT7212NH
Zoro #
G6267055
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
25/32 in
Drill Size
25/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 1/2 in
Outside Dia.
1 1/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/4 in
Head Thickness
3/8"
Size- Decimal
25/32" (0.7812)
Size - Decimal
A - 0.2340

Details

Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.7812
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.