Drill Bushing, Type SF, Drill Size 25/32
Mfr # SFT728NH
Zoro # G9744612
product price: $14.39
/eaKey Features
Decimal Equivalent
0.7812
Material - Machining
High Speed Steel
Inside Dia.
25/32 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT728NH
Zoro #
G9744612
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
25/32 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1/2 in
Outside Dia.
1 1/8 in
Head Dia.
1 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
25/32 in
Size- Decimal
25/32" (0.7812)
Head Thickness
3/8"
Size - Decimal
#29 - 0.1360
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.