Zoro Homepage

Drill Bushing, Type SF, Drill Size 25/64

  • Mfr # SF4840JY

  • Zoro # G6272472


product price: $26.19
/ea

Key Features

Head Dia.
1 3/64 in
Drill Size
25/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4840JY
Zoro #
G6272472
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 3/64 in
Drill Size
25/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/4 in
Inside Dia.
25/64 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
25/64" (0.3906)
Overall Length
2 1/2 in
Size - Decimal
31/32 in - 0.9688

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3906
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.