Zoro Homepage

Drill Bushing, Type SF, Drill Size 25/64

  • Mfr # SF4848JY

  • Zoro # G6272856


product price: $36.19
/ea

Key Features

Drill Size
25/64 in
Finish
High Speed Steel
Head Thickness
1/4"
Material - Machining
High Speed Steel
Head Dia.
1 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4848JY
Zoro #
G6272856
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
25/64 in
Head Thickness
1/4"
Head Dia.
1 3/64 in
Overall Length
3 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
25/64 in
Size- Decimal
25/64" (0.3906)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
3/4 in
Size - Decimal
33/64 in - 0.5156

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.