Drill Bushing, Type SF, Drill Size 25/64
Mfr # SFT4010JY
Zoro # G3063490
product price: $8.95
/eaKey Features
Overall Length
5/8 in
Size- Decimal
25/64" (0.3906)
Outside Dia.
5/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT4010JY
Zoro #
G3063490
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Size- Decimal
25/64" (0.3906)
Outside Dia.
5/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
25/64 in
Head Dia.
1 in
Inside Dia.
25/64 in
Size - Decimal
5/16 in - 0.3125
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.