Zoro Homepage

Drill Bushing, Type SF, Drill Size 25/64

  • Mfr # SFT4012JY

  • Zoro # G3063326


product price: $9.99
/ea

Key Features

Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia.
5/8 in
Drill Size
25/64 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4012JY
Zoro #
G3063326
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Drill Size
25/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
25/64 in
Head Thickness
1/4"
Head Dia.
1 in
Overall Length
3/4 in
Size- Decimal
25/64" (0.3906)
Size - Decimal
5/16 in - 0.3125

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.